2 in. Plastic P-Trap in Black
2 in. Plastic P-Trap in Black
Frequently Purchased Together
Product Details
- End connections: Hub, Hub
- For use where systems will not exceed 160° F
- SCH 40 ABS
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- NSF/ANSI Standard 14 compliant
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV
- Cleanout:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Hub
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- IAPMO Listed -:
- No
- NSF:
- NSF 58
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Temperature Range:
- 32 to 140 Deg F
- Trap Material:
- Plastic
- Trap Material Type:
- ABS
- Trap Size:
- 2 in