2 in. Hub Straight and DWV Schedule 40 PVC 45 Degree Elbow

You last purchased this on
 

P321 Series LabWaste™ 2 in. Hub Straight and DWV Schedule 40 PVC 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

P321 Series LabWaste™ 2 in. Hub Straight and DWV Schedule 40 PVC 45 Degree Elbow

  • Fast #
  • Part #SP321020
  • Item #4501222
  • Manufacturer Part #P321-020
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged:
No
Collection:
P321 Series LabWaste™
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Schedule Class:
40