Print

DESCRIPTION

P502 Series 2 x 2 x 1-1/2 in. Hub Reducing and DWV Schedule 40 PVC Combination

SP502251

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Application
Drainage
Clean Bagged
No
Collection
P502 Series
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Type
DWV, Reducing
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14