DESCRIPTION

P8403-143 CANOPY ACCESSORY

PP8403143

Manufacturer Part #: P8403-143

SPECIFICATIONS

Brand Model Compatibility
3 in Pendant
Diameter
15-1/2 in
Dimmable
No
ETL Listed
No
Height
1-3/8 in
UL Listed
No
Volts
120V
Weight
2.2

Print