20 ga 20 in. Inside Diameter Coil Sheet Metal
20 ga 20 in. Inside Diameter Coil Sheet Metal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lock forming quality (LFQ)
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 20 in
- Gauge (metal):
- 20 ga
- Material:
- Steel
- Width:
- 60 in