DESCRIPTION

  • Conforms to specification ASTMA 525-77
  • Lock forming quality (LFQ)

Pacesetter Steel Service 48 in. 22 ga Beaded Flat Sheet Metal

BFSM2248

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-525-77
Gauge
22
Length
96 in
Material
Steel
Width
48 in

Starting at
Call for Pricing
  • QUANTITY