DESCRIPTION

Pacesetter Steel Service 48 in. 24 ga Flat Sheet Metal

FSMG402448

Length:

SPECIFICATIONS

Gauge
24
Length
96 in
Material
Galvanized Steel
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY