DESCRIPTION

  • Lock forming quality (LFQ)

Pacesetter Steel Service 48 in. 26 ga G60 Flat Sheet Metal

FSMG602648

Length:

SPECIFICATIONS

Gauge
26
Length
120 in
Material
Galvanized Steel
Width
48 in

Starting at
Call for Pricing
  • QUANTITY