DESCRIPTION

  • Lock forming quality (LFQ)

Pacesetter Steel Service 60 in. 26 ga G60 Flat Sheet Metal

FSMG602660120

Length:

SPECIFICATIONS

Gauge
26
Length
120 in
Material
Galvanized Steel
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY