DESCRIPTION

  • Lock forming quality (LFQ)

Pacesetter Steel Service 60 x 120 in. Beaded Flat Sheet Metal

BFSMG902660120

Gauge:

SPECIFICATIONS

Gauge
26
Length
120 in
Material
Steel
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY