Pacific Coast Bolt
10 x 1/8 in. Neoprene Flange Flat Face Gasket
Part #NFFFGA10 | Item #4065513 | Manufacturer Part #/NEOF1000-1-8
Call for Pricing
Inside Diameter:
How to get it:
Product Details
Specifications
Fitting Type: Gasket
Inside Diameter: 10 in
Material: Rubber
Material Type: Neoprene
Type: NFFFGA10