15 in. Flared 16 ga Metal Corrugated Coupling
15 in. Flared 16 ga Metal Corrugated Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Straight
- Gauge (metal):
- 16 ga
- Material:
- Metal