DESCRIPTION

Pacific Echo 100 ft. Sewer Plastic Drainage Pipe

P710100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
100 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1/2 in
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday