Pacific Handy Cutter
8 x 5 in. Nylon Safety Holster Pouch in Black
Part #PUKH325 | Item #7446362
Call for Pricing
EACH
Length:
8 inProduct Details
Specifications
Color Finish: Black
Color Finish Category: Blacks
Height: 1/4 in
Length: 8 in
Material: Plastic
Material Type: Nylon
Number of Compartments: 2
Origin: Global
Tool Storage Type: Pouch
Width: 5 in