1/2 in. x 20 ft. Solvent Weld 40 Plastic Pressure Pipe

You last purchased this on
 

1/2 in. x 20 ft. Solvent Weld 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

1/2 in. x 20 ft. Solvent Weld 40 Plastic Pressure Pipe

  • Fast #
  • Part #PPPB4005S40D
  • Item #1264490
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2564, ASTM D-2672, ASTM D-2855, ASTM D-2122, ASTM F-656
Color Finish Category:
Browns
Color Finish Name:
Brown
Diameter - Outside:
21/25 in
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld x Solvent Weld
Grade:
1
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Schedule Class:
40
Wall Thickness:
0.109 in