DESCRIPTION

Pacific Plastics Schedule 40 Plastic Pressure Pipe

PPPB4007S40F

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Material
Plastic
Material Type
PVC
Pipe Tubing Size
3/4 in
Schedule Class
40