DESCRIPTION

Pacific Plastics Schedule 40 Plastic Pressure Pipe

PPPB4010S40G

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Material
Plastic
Material Type
PVC
Pipe Tubing Size
1 in
Schedule Class
40