1-1/2 in. 60 psi NPT Quake Valve

You last purchased this on
 
Pacific Seismic

Model 313 1-1/2 in. 60 psi NPT Quake Valve

This product requires certification to purchase.
You last purchased this on
 
Pacific Seismic

Model 313 1-1/2 in. 60 psi NPT Quake Valve

  • Fast #
  • Part #PS313
  • Item #1347607
  • Manufacturer Part #313
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Intended to close in the event of an earthquake to prevent gas flow into a structure where earthquake damage may have occurred
  • Valves do not use any source of internal or external electrical power
  • Earthquake sensitive gas shut-off valves
  • A sight glass is provided so that the Open or Closed indicator can be seen, and the trip mechanism status of the valve can be easily determined
  • Requires Certification

Specifications

ANSI:
ANSI Z21.21-2012
Collection:
Model 313
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
5 in
Length:
5-1/4 in
Maximum Temperature:
158
NSF Certified:
No
Pressure - Maximum:
60 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
Horizontal
Valve Bonnet Type:
Threaded
Valve Size:
1-1/2 in
Valve Type:
Quake Valve
Width:
3-7/8 in