2 in. 60 psi NPT Quake Valve

You last purchased this on
 
Pacific Seismic

Model 314 2 in. 60 psi NPT Quake Valve

This product requires certification to purchase.
You last purchased this on
 
Pacific Seismic

Model 314 2 in. 60 psi NPT Quake Valve

  • Fast #
  • Part #PS314
  • Item #3635979
  • Manufacturer Part #314
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.21-2012
Application:
Home, Industrial, Office Buildings
Collection:
Model 314
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-1/4 in
Length:
5-5/8 in
Maximum Temperature:
158
NSF Certified:
No
Pressure - Maximum:
60 psi
Recommended Valve Application:
LP Gas, Natural Gas
UL Listed:
Yes
Valve Body Style:
Horizontal
Valve Bonnet Type:
Threaded
Valve Size:
2 in
Valve Type:
Quake Valve
Width:
3-7/8 in