• Cart

DESCRIPTION

Pacific Seismic 60 psi NPT Shut Off Valve

PSVT31

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
5-1/4 in
Maximum Pressure
60 psi
NSF Certified
No
UL Listed
Yes
Valve Size
1-1/2 in
Valve Type
Shut Off Valve

Starting at
Call for Pricing
  • QUANTITY