DESCRIPTION

  • A sight glass is provided so that the Open or Closed indicator can be seen, and the trip mechanism status of the valve can be easily determined
  • Earthquake sensitive gas shut-off valves
  • Intended to close in the event of an earthquake to prevent gas flow into a structure where earthquake damage may have occurred
  • Valves do not use any source of internal or external electrical power

Pacific Seismic 60 psi NPT Vertical Bottom Inlet Quake Valve

PSVB314

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.70
End Connection 1
FNPT
End Connection 2
FNPT
Height
5-5/8 in
Length
5-1/4 in
Maximum Pressure
60 psi
Maximum Temperature
150
NSF Certified
No
Recommended Valve Application
Gas
UL Listed
Yes
Valve Size
2 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY