3/4 in. Glass and Steel 7 psi NPT Seismic Valve
Model 300 3/4 in. Glass and Steel 7 psi NPT Seismic Valve
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Z21.21-2012
- Collection:
- Model 300
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-3/4 in
- Length:
- 4 in
- Material:
- Glass, Steel
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Pressure - Maximum:
- 7 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Style:
- Horizontal
- Valve Bonnet Type:
- Threaded
- Valve Size:
- 3/4 in
- Valve Type:
- Quake Valve
- Width:
- 3-7/8 in