29 x 340 ft. Polywrap for Ductile Iron Pipe

You last purchased this on
 
Pacific States Cast Iron Pipe

29 x 340 ft. Polywrap for Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific States Cast Iron Pipe

29 x 340 ft. Polywrap for Ductile Iron Pipe

  • Fast #
  • Part #PDIPPW29340
  • Item #1257508
  • Manufacturer Part #29X340 DIP PW
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Type:
Poly Wrap
Length:
340 ft
Material:
Plastic
Material Type:
Polyethylene
Width:
29 ft