Pacific States Cast Iron Pipe Gasket 350 psi Sure Stop PST350G

DESCRIPTION

Pacific States Cast Iron Pipe Gasket 350 psi Sure Stop

PST350G

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Water
Clean Bagged
No
Diameter
4 in
End Connection 1
Gasket
End Connections
Gasket
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Cast Iron
Maximum Pressure
350 psi