DESCRIPTION

Tyton Ductile Iron Pipe

PDIPC50TJ

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI C150
AWWA Specifications
AWWA A-21.50, AWWA A-21.51
Application
Water
Ductile Iron Class
CL50
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Length
18 ft
Material
Ductile Iron
Pipe Tubing Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday