2 in. Carbon Steel Full Port Flanged Gate Valve

You last purchased this on
 
Pacific Valves

Figure 350 2 in. Carbon Steel Full Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific Valves

Figure 350 2 in. Carbon Steel Full Port Flanged Gate Valve

  • Fast #
  • Part #P350HF8K
  • Item #4896875
  • Manufacturer Part #350-HF8-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598, API 607, API 622
ASME:
ASME B10, ASME B16.25, ASME B16.34, ASME B16.5
ASTM:
ASTM A-193, ASTM A-194, ASTM A-216 Grade WCB
Collection:
Figure 350
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Malleable Iron
Height:
17-3/4 in
Length:
8-1/2 in
Material:
Carbon Steel, Malleable Iron
NSF Certified:
No
Pressure - Maximum:
1125 psi
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Disc Material:
Monel
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Monel
Valve Size:
2 in
Valve Type:
Gate Valve
Weight:
70 lb