1/2 in. 800# Thrd A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port

You last purchased this on
 
Pacific Valves

3655 1/2 in. 800# Thrd A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific Valves

3655 1/2 in. 800# Thrd A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port

  • Fast #
  • Part #P3655HF8624D
  • Item #7274337
  • Manufacturer Part #3655-HF8-624D
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME Class 800
ASTM:
ASTM A-105, ASTM A-493 Grade M35-1
Collection:
3655
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
3000 psig
Pressure Class:
800#
UL Listed:
No
Valve Operator:
Handwheel
Valve Size:
1/2 in
Valve Type:
Gate Valve