3 in. Carbon Steel Flanged Gate Valve

You last purchased this on
 
Pacific Valves

Figure A3 3 in. Carbon Steel Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific Valves

Figure A3 3 in. Carbon Steel Flanged Gate Valve

  • Fast #
  • Part #PA3A8HFM
  • Item #7362816
  • Manufacturer Part #03A3A8HF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 594, API 598, API 600, API 622, API 623, API 624, API RP 591
ASME:
ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
ASTM:
ASTM A-193 Grade B7M, ASTM A-194 Grade 2H, ASTM A-194 Grade 2HM, ASTM A-216 Grade WCB
Collection:
Figure A3
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
WCB
ISO:
ISO 15848-1, ISO 9001:2008
Length:
11-3/25 in
Material:
Carbon Steel
Material Type:
PTFE
NSF Certified:
No
Pressure - High:
1125
Pressure Class:
300#
Recommended Valve Application:
Petrochemical
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Type:
Gate Valve
Weight:
110 lb