DESCRIPTION

  • Flange is 2 5/16" x 1 3/8"
  • Web is 3/8"

Pacific Woodtech Corporation 9-1/2 in. 40 psi Lumber

PPSI4095

Length:

SPECIFICATIONS

Length
20 in
Material
LVL, OSB
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS