1/15 hp 1550 RPM 115V Electric Motor

Part #P82516  |  Item #7524412  |  Manufacturer Part #82516

Horsepower:

1/15 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2.5

Blower Type: 3 Speed

Diameter: 3-3/10 in

Fan Speeds: 3

Frame Size: 3.3

Horsepower: 1/15 hp

Length: 3-1/4 in

Motor Enclosure: Open

Phase: Single Phase

Power Source: Electric

RPM: 1550

RPM Range: 1400 and Above

UL Listed: No

Volts: 115V