1/15 hp 1600 RPM 120V Electric Motor

Part #P82973  |  Item #7524593  |  Manufacturer Part #82973

Horsepower:

1/15 hp

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2.6

Blower Type: 1 Speed

Diameter: 3-3/10 in

Fan Speeds: 1

Frame Size: 3.3

Horsepower: 1/15 hp

Length: 3-1/2 in

Motor Enclosure: Open

Phase: Single Phase

Power Source: Electric

Product Type: Ventilation Fan Motor

RPM: 1600

UL Listed: No

Volts: 120V