1/20 hp 115V Inducer Motor
1/20 hp 115V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic overload
- Single phase
- Shaded pole
- Includes gasket
Specifications
- AMP:
- 1.8
- Brand Model Compatibility:
- Lennox 48L9601 Furnace
- Depth:
- 10-1/4 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/20 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Shaded Pole
- RPM:
- 3400
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V