1/8 hp 115V Inducer Motor
1/8 hp 115V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.3, 0.63
- Depth:
- 8-3/4 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 2
- Horsepower:
- 1/8 hp
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V
- Watts:
- 10 W
- Weight:
- 6.75 lb
- Width:
- 8-3/4 in