120/240/480V Heat Sequencer
120/240/480V Heat Sequencer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 12.5, 25
- Depth:
- 2-2/5 in
- Elbow Degree:
- 90 DD
- Temperature Range:
- -50 to 165 Deg F
- Time Delay:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120/240/480V
- Watts:
- 6000 W
- Width:
- 6 in