120V 1/10 hp Inducer Motor

You last purchased this on
 
Packard

120V 1/10 hp Inducer Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

120V 1/10 hp Inducer Motor

  • Fast #
  • Part #DIV65404
  • Item #7628640
  • Manufacturer Part #65404
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.69
Depth:
9 in
Elbow Degree:
90 DD
Fan Speeds:
1
Horsepower:
1/10 hp
Phase:
Single Phase
RPM:
3000
RPM Range:
1400 and Above
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V