Packard
1/25 hp 115V Inducer Motor
Part #P65569 | Item #4598622 | Manufacturer Part #65569
Volts:
115VProduct Details
- Rotation is determined by viewing end opposite the leads
- Includes shaded pole, special leads and plug
Specifications
AMP: 1.8
Brand Model Compatibility: Carrier 310371-752 Furnace
Fan Speeds: 1
Horsepower: 1/25 hp
Motor Enclosure: Open
Phase: Single Phase
RPM: 3300
Type: Shaded Pole
UL Listed: No
Volts: 115V