1/3 hp 208/230V 1075 RPM Direct Drive Blower Motor
1/3 hp 208/230V 1075 RPM Direct Drive Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packard 1/3 HP 208-230V 1075RPM 3 Speed
Specifications
- AMP:
- 2.6
- Blower Type:
- Direct Drive
- Depth:
- 14 in
- Diameter:
- 5-5/8 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 12.05 lb