1/30 hp 115V Inducer Motor

You last purchased this on
 
Packard

1/30 hp 115V Inducer Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

1/30 hp 115V Inducer Motor

  • Fast #
  • Part #DIV66005
  • Item #4925901
  • Manufacturer Part #66005
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Automatic overload
  • Single phase
  • Single speed
  • Includes gasket
  • Requires Certification

Specifications

AMP:
1.6
Brand Model Compatibility:
Goodman J238-11128 Furnace
Depth:
11-1/2 in
Elbow Degree:
90 DD
Fan Speeds:
1
Horsepower:
1/30 hp
Motor Enclosure:
Open
Phase:
Single Phase
Product Type:
Shaded Pole
RPM:
3000
RPM Range:
1400 and Above
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
115V