1/30 hp 120V Inducer Motor
1/30 hp 120V Inducer Motor
Frequently Purchased Together
Product Details
- Includes special plug
Specifications
- AMP:
- 1.2
- Brand Model Compatibility:
- Trane 210330673 Furnace
- Depth:
- 11-1/2 in
- Diameter:
- 3-3/10 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Horsepower:
- 1/30 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Shaded Pole
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V