1/4 hp 1145 RPM 208/230V Single Phase Motor

You last purchased this on
 
Packard

1/4 hp 1145 RPM 208/230V Single Phase Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

1/4 hp 1145 RPM 208/230V Single Phase Motor

  • Fast #
  • Part #DIV82201
  • Item #7515603
  • Manufacturer Part #82201
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/4 HP 1145RPM 208-230 Volt Motor
  • Requires Certification

Specifications

AMP:
1.21
Diameter:
5-5/8 in
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/4 hp
Length:
14-1/10 in
Motor Enclosure:
Open
Phase:
Single Phase
Product Type:
Motor
RPM:
1145
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V