Packard
208/240V 30A 2-Pole Coil Voltage Contactor
Part #PC230C | Item #7515624 | Manufacturer Part #C230C
$11.64
EACH
(Pricing is for 30)
AMP:
How to get it:
Product Details
Specifications
AMP: 30
Application: HVAC
CSA Certified: Yes
Cover Included: Yes
Depth: 3-1/2 in
Height: 2-4/5 in
Phase: Double Phase
UL Listed: Yes
Volts: 240V
Width: 2-3/10 in