• Cart

DESCRIPTION

Packard 220/250V Start Capacitor

PPTMJA

MFD Rating:

SPECIFICATIONS

MFD Rating
64 - 77 mfd
Material
Molded Phenolic Resin, Plastic
Shape
Round
UL Listed
No
Volts
220/250V
Width
1-7/16 in

Starting at
Call for Pricing
  • QUANTITY