24V 90-340 Relay
24V 90-340 Relay
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Heat Pump, Vending Machines, Fan, Heating, Air Conditioning
- Depth:
- 1-17/20 in
- Power Source:
- Electric
- Time Delay:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 24V
- Width:
- 2-2/25 in