25 psi Low Pressure Control

Part #PPLP2550  |  Item #7524755  |  Manufacturer Part #PLP2550

Call for Pricing

Maximum Pressure:

25 psi

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

End Connection 1: Female Flare

End Connections: Female Flare

Energy Star Compliant: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Stainless Steel

Maximum Pressure: 25 psi

Maximum Temperature: 176

Temperature Range: -30 to 80 Deg C (20 to 176 Deg F)

UL Listed: No

Volts: 24/120/240V