3/4 hp Blower Motor
3/4 hp Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1/5-3/4HP Multi-HP 208-230V PSC Motor
Documents
Specifications
- AMP:
- 1.7, 2.3, 3.3, 3.4, 4.6
- Blower Type:
- Direct Drive
- Diameter:
- 5-5/8
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 840899112862
- Volts:
- 208/230V