3-3/4 x 7/8 in. Variable Pitch Single Groove Pulley
3-3/4 x 7/8 in. Variable Pitch Single Groove Pulley
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stock PVP Variable Pitch Single Groove Pulley 3.75" O.D. 7/8 Bore
Specifications
- Bore Size:
- 0.875
- Depth:
- 4-1/10 in
- Diameter:
- 3-3/4 in
- Elbow Degree:
- 90 DD
- Product Type:
- Pulley
- Vent Ducted or Ductless:
- Ducted
- Width:
- 48 in