• Cart

DESCRIPTION

Packard 330V Start Capacitor

PPRMJ

MFD Rating:

SPECIFICATIONS

Diameter
2-9/16 in
Height
4-3/8 in
MFD Rating
216 mfd/259 mfd
Material
Plastic
Maximum Temperature
149
Shape
Round
UL Listed
Yes
Volts
330V

Starting at
Call for Pricing
  • QUANTITY