• Cart

DESCRIPTION

Packard Titan Pro™ 440/370V Round Run Capacitor

PTRCF

MFD Rating:

SPECIFICATIONS

Collection
Titan Pro™
Height
2-19/20 in
MFD Rating
20 mfd
Material
Metal, Plastic
Material Type
Polypropylene
Shape
Round
Volts
440/370V
Width
1-77/100 in

Starting at
Call for Pricing
  • QUANTITY