5-19/20 x 1-1/8 in. Variable Pitch Double Groove Pulley
5-19/20 x 1-1/8 in. Variable Pitch Double Groove Pulley
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stock PVP Variable Pitch Double Groove Pulleys 5.95" O.D.
Specifications
- Bore Size:
- 1.125
- Depth:
- 6-9/10 in
- Diameter:
- 5-19/20 in
- Elbow Degree:
- 90 DD
- Product Type:
- Pulley
- Vent Ducted or Ductless:
- Ducted
- Width:
- 10-1/2 in