5-7/20 x 1-1/8 in. Variable Pitch Double Groove Pulley
5-7/20 x 1-1/8 in. Variable Pitch Double Groove Pulley
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable Pitch, 2 Groove Sheave, 5.35" O.D., 1-1/8" Bore
Specifications
- Bore Size:
- 1.125
- Depth:
- 5-1/2 in
- Diameter:
- 5-7/20 in
- Elbow Degree:
- 90 DD
- Product Type:
- Pulley
- Vent Ducted or Ductless:
- Ducted
- Width:
- 5-1/2 in